VERTICAL CABLING SECTION, DOUBLE, 84-IN. HEIGHT, 12 3/4-IN. DEPTH, 6-IN. WIDTH

Item #: 0398979

Cat #: SB57166D084FB

UPC: 799038183471

$ 1646.66 EA
Company wide:
0 in stock
Documents & Guides
VERTICAL CABLING SECTION, DOUBLE, 84-IN. HEIGHT, 12 3/4-IN. DEPTH, 6-IN. WIDTH,

Overview

VERTICAL CABLING SECTION, DOUBLE, 84-IN. HEIGHT, 12 3/4-IN. DEPTH, 6-IN. WIDTH,
Also known as: 799038183471, SB57166D084FB, BLISB57166D084FB

Specifications

Height: 84 in
Width: 6 in
Height: 84 in
Width: 6 in