
$ 99.68 EA
Company wide:
0
in stock
Documents & Guides
LED Retrofit Kit, 52 Watt, 4 Lamp, For 2 x 2 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277 Volt, Life: 85,000 Hours
Overview
LED Retrofit Kit, 52 Watt, 4 Lamp, For 2 x 2 Feet Troffer, Color Temperature: 3500K, Voltage: 120-277 Volt, Life: 85,000 Hours
Also known as: 706762705909, RF52UQT235, LTRRF52UQT235
Specifications
| Mounting: | Recessed |
| Wattage: | 52 |
| Length: | 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Width: | 2 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Length: | 2 ft |
| Width: | 2 ft |
| Volts AC Range: | 120 - 277 |
| Wattage: | 52 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |