LED Flat Panel, 29W, 120-277V

Item #: 0398955

Cat #: RP29UQT240DLPA

UPC: 706762762407

Call for price
Company wide:
0 in stock
Documents & Guides
LED Flat Panel, 29 Watts, 2 X 2 Foot, 120-277V, 4000K, 0-10V Dimming, Luminaire Lumens: 3,750, Color: White.

Overview

LED Flat Panel, 29 Watts, 2 X 2 Foot, 120-277V, 4000K, 0-10V Dimming, Luminaire Lumens: 3,750, Color: White.
Also known as: 706762762407, RP29UQT240DLPA, LTRRP29UQT240DLPA

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Wattage: 29
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 29
Dimmable: Yes