LED High Bay, 185W, 5000K, 277-480V, Black

Item #: 0398916

Cat #: HB185B450DLHV

UPC: 706762738105

Company wide:
0 in stock
Documents & Guides
LED High Bay, 16 Inch, 185W, 5000K, 277-480V, Glass Clear Lens, 0-10V Dimming, Black

Overview

LED High Bay, 16 Inch, 185W, 5000K, 277-480V, Glass Clear Lens, 0-10V Dimming, Black
Also known as: 706762738105, HB185B450DLHV, LTRHB185B450DLHV

Specifications

Lumens: 24000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Lumens: 24000
Light Technology: LED
Type: 0-10V Dimming
Dimmable: Yes