Contactor, Auxilary Contact, 1 NO, A-Line, 600VAC, Front Mount

Item #: 0398899

Cat #: CA5-10

UPC: 471522121007

$ 32.31 EA
Company wide:
34 in stock
1 N.O, Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AE9/AL9 - A110/AE110/AL110 Frame Contactors.

Overview

1 N.O, Front Mount, Auxiliary Contact Block, A-Line Series, 600V Rated. For use with A9/AE9/AL9 - A110/AE110/AL110 Frame Contactors.

For use with A9 - A40; T9, TAL9 - T40, TAL40; A45 - A110; AF45, AF110; AE45 - AE75; TAE45 - TAE75 across the line contactors 1 pole front mounted instantaneous auxiliary contact block with 1 NO contact

Also known as: 471522121007, CA5-10, ABBCA510

Specifications

Type: Accessories, NEMA, IEC, 1 N.O., Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: Accessories, NEMA, IEC, 1 N.O., Auxiliary Contact
Volts AC: 600
Volts DC: 600