ETN E34EX7007S 30.5 mm, Class I Div

Item #: 0398863

Cat #: E34EX7007S

UPC: 782114524213

$ 987.99 EA
Company wide:
0 in stock
Documents & Guides
ETN E34EX7007S 30.5 mm Class

Overview

ETN E34EX7007S 30.5 mm Class
Also known as: 782114524213, E34EX7007S, CUTE34EX7007S

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4