1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Item #: 0398763

Cat #: PTL-17-428

UPC: 662820183662

Company wide:
0 in stock
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon.see The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul, Csa & Aga Approved With Its Respective Ribbon.see The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Metallized Polyester (B-428) labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820183662, PTL-17-428, BRAPTL17428

Specifications

Color: Light Gray
Material: Polyester
Type: Label
Color: Light Gray
Type: Label
Material: Polyester