Bonding Plate, Brass

Item #: 0398721

Cat #: LPC532

UPC: 782856448648

$ 112.28 EA
Company wide:
0 in stock
Documents & Guides
Bonding Plate, Brass

Overview

Bonding Plate, Brass

Cast bonding plate for structural steel applications.

Also known as: 782856448648, LPC532, CADLPC532

Features & Benefits

  • Cast bonding plate for structural steel applications
  • Listed to UL® 96

Specifications

Material: Brass
Standards: California Proposition 65
Depth: 2.875 in
Width: 2.875
Height: 0.660 in
Material: Brass
Depth: 2.875 in
Height: 0.660 in
Standards: California Proposition 65
Width: 2.875