Notched Cast U-Bolt Pipe Clamp, Brass, Bare

Item #: 0398670

Cat #: LPC571

UPC: 782856602569

$ 122.64 EA
Company wide:
0 in stock
Documents & Guides
Notched Cast U-Bolt Pipe Clamp, Brass, Bare

Overview

Notched Cast U-Bolt Pipe Clamp, Brass, Bare

Pipe clamp used for bonding of handrails and pipes to the lightning protection system.

Also known as: 782856602569, LPC571, CADLPC571

Features & Benefits

  • Clamp for bonding of handrails and pipes to the lightning protection system
  • Notched hole makes assembly easy and eliminates loose hardware
  • Listed to UL® 96

Specifications

Material: Brass
Standards: California Proposition 65
Depth: 1.960 in
Finish: Bare
Width: 3.630 in
Material: Brass
Depth: 1.960 in
Width: 3.630 in
Standards: California Proposition 65
Finish: Bare