12/2 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0398511

Cat #: 122MCAGSTRX1000

UPC: 077680351982

$ 1.42 FT
Company wide:
35,500 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .461"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Green. O.D.: .461"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680351982, 122MCAGSTRX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Reel
Conductors: 2
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Package Type: Reel