1 Hp, KBVF, VFD

Item #: 0398474

Cat #: 9979

UPC: 024822099790

$ 242.00 EA
Company wide:
5 in stock
Documents & Guides
KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V AC, 3-Phase, 4.0 Amp, 1 Hp. (115, 208/230V). KB Electronics Model: KBVF-24D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

Overview

KBVF Series Variable Speed/Soft-Start AC Motor Drive with Electronic Motor Overload Protection. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V AC, 3-Phase, 4.0 Amp, 1 Hp. (115, 208/230V). KB Electronics Model: KBVF-24D. *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

KB’s AC drives provide variable speed for 3ph AC Induction motors from 1/8 through 5 horsepower. For OEM applications, custom drives are also available for Brushless DC, PMSM, PSC, and Shaded Pole motors. They are available in 115, 208/230, and 400/460 VAC – 50/60 Hz with 1ph and 3ph input.

Also known as: 024822099790, 9979, KBE9979

Specifications

Horsepower: 1
Volts AC: 120, 240, 208
Phase: 1
Type: Variable Frequency Drive
Horsepower: 1
Phase: 1
Volts AC: 120, 240, 208
Type: Variable Frequency Drive