KBE 9936 KBCC-125 SCR CHASSIS NON-REVERSING 115 VAC THRU 1.5 HP 90 VDC ARM

Item #: 0398422

Cat #: 9936

UPC: 024822099363

Company wide:
0 in stock
Documents & Guides
No Documents Available
KBE 9936 KBCC-125 SCR CHASSIS NON-REVERSING 115 VAC THRU 1.5 HP 90 VDC ARM

Overview

KBE 9936 KBCC-125 SCR CHASSIS NON-REVERSING 115 VAC THRU 1.5 HP 90 VDC ARM
Also known as: 024822099363, 9936, KBE9936

Specifications

Mounting: Chassis
Phase: 1
Horsepower: 1.500
IP/NEMA Rating: IP20
Family / Style: KBCC
Amps Range: 16 - 24
Mounting: Chassis
Horsepower: 1.500
Family / Style: KBCC
Phase: 1
IP/NEMA Rating: IP20
Amps Range: 16 - 24