Closure Plug, Weatherproof, Diameter: 1", Gray, Non-Metallic

Item #: 0398396

Cat #: 5271-0

UPC: 050169527108

$ 7.70 EA
Company wide:
631 in stock
Documents & Guides
Closure Plugs, Weatherproof, Non-Metallic, Diameter: 1 Inch. Color: Gray. *Qty 1 = Bag of 4*

Overview

Closure Plugs, Weatherproof, Non-Metallic, Diameter: 1 Inch. Color: Gray. *Qty 1 = Bag of 4*

BELL closure plugs provide a simple, reliable solution for sealing unused 1 in. NPT outlets in weatherproof boxes, extensions, cluster covers, and round splice boxes. Designed to help maintain enclosure integrity, they offer dependable performance for outdoor and exposed electrical applications.

Also known as: 050169527108, 5271-0, RAC52710, BELLBOX CAPS

Features & Benefits

  • Designed to seal unused 1 in. NPT openings in compatible weatherproof electrical boxes and covers
  • Helps maintain weatherproof enclosure protection in outdoor and exposed installations
  • 4 plugs per bag, 75 bags total
  • Compatible with BELL weatherproof boxes, extensions, cluster covers, and round splice boxes
  • Offered in durable closure plug construction for dependable field performance
  • UL Listed to support confidence in code-compliant installations

Specifications

Diameter: 1 in
Color: Gray
Material: Non-Metallic
Diameter: 1 in
Material: Non-Metallic
Color: Gray