
1" LQT Cord Grip Conn., Steel, 0.850-1.000"
Item #: 0398395
Cat #: 3704-3
UPC: 050169370438
$ 48.19 EA
Company wide:
0
in stock
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.850 Inch - 1.000 Inch, Material: Steel.
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.850 Inch - 1.000 Inch, Material: Steel.
Also known as: 050169370438, 3704-3, RAC37043
Features & Benefits
- All steel/malleable construction provides mechanical strength
- Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal
- Washers have size range imprinted for identification - eliminates misidentifying inventory
- Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
- All metallic components are zinc electroplated for corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts
- Additional sizes available
- N/A
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Diameter Range: | 0.850 - 1.000 in |
| Diameter: | 1 in |
| Diameter Range: | 0.850 - 1.000 in |
| Material: | Steel |