
Weatherproof Box Extension, 2 Gang, No Outlets, 1-1/32" Deep, Aluminum Die Cast
Item #: 0398387
Cat #: 5407-0
UPC: 050169540701
$ 22.98 EA
Company wide:
812
in stock
Documents & Guides
Weatherproof Box Extension, 2-Gang, Die Cast. Depth: 1". Cubic Inches: 16.3". Includes: Gasket & Mounting Screw. Gray.
Overview
Weatherproof Box Extension, 2-Gang, Die Cast. Depth: 1". Cubic Inches: 16.3". Includes: Gasket & Mounting Screw. Gray.
Rugged seamless construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Installation hardware and gasket provided Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169540701, 5407-0, RAC54070
Features & Benefits
- Rugged seamless construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Installation hardware and gasket provided
- Multi-lingual instructions in each package
- Includes gasket and mounting hardware
- Rugged seamless aluminum construction
- State of the art powder coat finish provides maximum weather ability and scratch resistance
- Installation hardware and gasket included
- 16 cu. in. capacity
Specifications
| Gangs: | 2 |
| Color: | Gray |
| Cubic Inches: | 16 in³ |
| Finish: | Powder Coated |
| Material: | Aluminum Die Cast |
| Height: | 4 21/32 in |
| Depth: | 1 1/32 in |
| Width: | 4 21/32 in |
| Gangs: | 2 |
| Cubic Inches: | 16 in³ |
| Material: | Aluminum Die Cast |
| Depth: | 1 1/32 in |
| Color: | Gray |
| Finish: | Powder Coated |
| Height: | 4 21/32 in |
| Width: | 4 21/32 in |