
Weatherproof Box Extension, 1 Gang, (2) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 0398382
Cat #: 5399-0
UPC: 050169539903
$ 24.68 EA
Company wide:
913
in stock
Documents & Guides
Weatherproof Box Extension Adapter, Die Cast, Depth: 1-1/2" Cubic Inches: 13.3". (2) 1/2" Threaded Outlets (1 in each end), Gray.
Overview
Weatherproof Box Extension Adapter, Die Cast, Depth: 1-1/2" Cubic Inches: 13.3". (2) 1/2" Threaded Outlets (1 in each end), Gray.
State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Closure plugs provided for two and six outlet styles Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169539903, 5399-0, RAC53990, Bell box extension, W P extension ring
Features & Benefits
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Installation hardware, gasket and closure plugs provided
- Pre-installed ground screw included
- Internal threads and hubs comply with NEMA requirements
- Hubs accept all threaded fittings and threaded conduit
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Cubic Inches: | 13.300 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 2 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Cubic Inches: | 13.300 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 2 |