
Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2-5/8" Deep, Aluminum Die Cast
Item #: 0398380
Cat #: 5385-0
UPC: 050169538500
$ 23.48 EA
Company wide:
2,025
in stock
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2-5/8". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3". Includes: (2) Closure Plugs & Ground Screw. Gray. 15 PC per Box.
Overview
Weatherproof Box, 1-Gang, Die Cast. Depth: 2-5/8". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 21.3". Includes: (2) Closure Plugs & Ground Screw. Gray. 15 PC per Box.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169538500, 5385-0, RAC53850
Features & Benefits
- Rugged die-cast aluminum construction
- State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
- Eight box mounting options with detachable lugs
- Includes two 1/2 in. closure plugs
- Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
- Ground screw installed
- Multi-lingual instructions in each package
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Gangs: | 1 |
| Cubic Inches: | 21.300 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 3 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 5/8 in |
| Cubic Inches: | 21.300 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Color: | Gray |
| Gangs: | 1 |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 3 |