Brass Tile/Flush Application Flange, 4" Diameter

Item #: 0398376

Cat #: 6298

UPC: 050169062982

$ 106.58 EA
Company wide:
0 in stock
Documents & Guides
Brass Tile/Flush Application Flange, 4" Diameter

Overview

Brass Tile/Flush Application Flange, 4" Diameter

4-3/16 in. Round Brass Floor Box Tile Ring Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO round full adjustable stamped steel and cast iron floor boxes Flages are designed to be installed to RACO adapter ring, catalog number 6244 Hubbell® RACO® carpet flanges, tile flanges and covers install quickly and easily with provided screws Order of installation: (1) Install RACO floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install Fits RACO brass or nonmetallic covers Solid brass construction 6 1/4 in. diameter

Also known as: 050169062982, 6298, RAC6298

Features & Benefits

  • Brass floor box covers are designed to be used with round RACO® carpet and tile flanges and RACO round full adjustable stamped steel and cast iron floor boxes
  • Flages are designed to be installed to RACO adapter ring, catalog number 6244
  • Hubbell® RACO® carpet flanges, tile flanges and covers install quickly and easily with provided screws
  • Order of installation: (1) Install RACO floor box (2) Install nonmetallic adapter ring for 5511 (3) Install device to box or 6244 adapter (4) Install
  • Fits RACO brass or nonmetallic covers
  • Solid brass construction
  • 6 1/4 in. diameter

Specifications

Material: Brass
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65