Weatherproof Box, 1 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast

Item #: 0398367

Cat #: 5322-0

UPC: 050169532201

$ 16.38 EA
Company wide:
1,848 in stock
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.5". Includes: (2) Closure Plugs & Ground Screw. Gray.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.5". Includes: (2) Closure Plugs & Ground Screw. Gray.

Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware

Also known as: 050169532201, 5322-0, RAC53220, gem box

Features & Benefits

  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2 in. closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 16.500 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 16.500 in³
Threaded Outlet Diameter: 1/2 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5