Conn Cdgp 1"ts(600-700)frm4 Stl

Item #: 0398357

Cat #: 3704-1

UPC: 050169370414

$ 48.19 EA
Company wide:
0 in stock
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.600 Inch - 0.700 Inch, Material: Steel.

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.600 Inch - 0.700 Inch, Material: Steel.

RACO's 1 in. Hubs Form 4 Liquidtight Strain Relief Cord Connector is designed to provide a secure and reliable connection while protecting the integrity of your cables. Suitable for cable ranges from .600 to .700, this strain relief connector ensures a liquidtight seal, preventing the ingress of water, dust, and other contaminants. Ideal for industrial, commercial, and residential applications, it facilitates easy installation and is engineered for durability and longevity. Enhance your wiring system's safety and efficiency with this top-tier strain relief connector.

Also known as: 050169370414, 3704-1, RAC37041

Features & Benefits

  • Constructed from steel/malleable materials for enhanced mechanical strength
  • Features a unique Neoprene grommet design that creates a positive liquidtight seal as the nut tightens, enveloping the cord
  • Washers are clearly marked with size ranges for easy identification, reducing inventory errors
  • Achieve a complete liquidtight installation using RACO locknuts and sealing washers on sheet metal boxes or panels
  • All metallic components are zinc electroplated to resist corrosion
  • UPC bar-coded fittings are individually packaged in polybags with preprinted UPC-A codes and housed in pre-scored tear-top cartons for a visually appealing presentation
  • Available in sizes from 3/8 in. to 1 in. in steel, and 1-1/4 in. to 1-1/2 in. in malleable iron bodies and nuts
  • Additional sizes are available to suit various project needs.
  • N/A

Specifications

Diameter: 1 in
Material: Steel
Diameter Range: 0.600 - 0.700 in
Diameter: 1 in
Diameter Range: 0.600 - 0.700 in
Material: Steel