Meter Stack, 125A, Residential, 5 Socket, 1-Phase

Item #: 0398282

Cat #: 1MM512R

UPC: 786849051914

$ 902.89 EA
Company wide:
19 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 5 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 5 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (5) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential & Commercial Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is indoor/outdoor rated and is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes/triplexes, strip malls, office complexes, and industrial parks because the modular element allows for as many sockets as needed to fit the particular application. Eaton's meter stacks are CSA approved and are suitable for use as service entrance equipment, meaning there is no need to purchase additional equipment or add-ons.”

Also known as: 786849051914, 1MM512R, CUT1MM512R, Multi power hub, phase

Specifications

Sockets: 5
Amps: 125, 800
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 5
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Phase: 1
Jaws: 4