Meter Stack, 125A, Residential, 4 Socket, 1-Phase

Item #: 0398280

Cat #: 1MM412R

UPC: 786849051907

$ 961.41 EA
Company wide:
144 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 4 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (4) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 786849051907, 1MM412R, CUT1MM412R, meter bank, outdoor 4 gang vertical meter socket, 4 gang vertical meter socket

Specifications

Sockets: 4
Amps: 125, 800
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Sockets: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Phase: 1
Jaws: 4