KBP4804-3MP Unit Heater, 480V/4160W

Item #: 0397996

Cat #: KBP4804-3MP

UPC: 093319151969

Company wide:
0 in stock
Documents & Guides
Multiple Wattage Unit Heater, 480V, 4160 Watts, 1-3 Phase, 9/5 Amps

Overview

Multiple Wattage Unit Heater, 480V, 4160 Watts, 1-3 Phase, 9/5 Amps

The KBP is the industry standard for multi-wattage garage / shop heaters. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. With high quality components suitable for both residential and commercial applications, it comes standard with a 3-position switch and an accurate built-in thermostat. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Original Pic-A-Watt® Element. Multiple wattage options, to tailor to a room’s specific heating requirements. Patented Smart Limit Protection®. Built-in Thermostat. Selector Switch: Fan/Heat/Off.Long Life Cast Iron Motor. Fan Delay To Dissipate Heat. Universal Wall/Ceiling Bracket Included. Proudly made in the USA. 5 Year Warranty.

Also known as: 093319151969, KBP4804-3MP, KNGKBP48043MP

Specifications

Phase: 3, 1
Volts AC: 480
Amps: 5, 9
Color: Beige
Wattage: 4160
Phase: 3, 1
Amps: 5, 9
Wattage: 4160
Volts AC: 480
Color: Beige