BUS DROP SNG U EYE .7-.85 DIA

Item #: 0397927

Cat #: FC70

UPC: 785007998740

$ 50.94 EA
Company wide:
0 in stock
Documents & Guides
Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850, Bale length - 9, Mesh length - 8.5, Break strength - 1,900 lbs.

Overview

Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850, Bale length - 9, Mesh length - 8.5, Break strength - 1,900 lbs.
Also known as: 785007998740, FC70, PASFC70

Specifications

Length: 8 1/2 in
Material: Steel
Diameter Range: 0.700 - 0.850 in
Length: 8 1/2 in
Diameter Range: 0.700 - 0.850 in
Material: Steel