BOX CONN SNG WEAVE .7-.97 DIAMETER

Item #: 0397917

Cat #: BOX70

UPC: 785007996180

$ 50.09 EA
Company wide:
0 in stock
Documents & Guides
Wide range, Straight male, Dust tight grips. 1 NPT, 0.700-0.970

Overview

Wide range, Straight male, Dust tight grips. 1 NPT, 0.700-0.970
Also known as: 785007996180, BOX70, PASBOX70

Specifications

Diameter: 1 in
Material: Steel
Diameter Range: 0.700 - 0.970 in
Diameter: 1 in
Diameter Range: 0.700 - 0.970 in
Material: Steel