Wallpack, High Pressure Sodium, 1 Light, 150W, 120V, Bronze

Item #: 0397845

Cat #: WP2SH150

UPC: 019813192185

Call for price
Company wide:
0 in stock
Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120 Volt, Bronze, Width: 14 in, Lamp Included

Overview

Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120 Volt, Bronze, Width: 14 in, Lamp Included
Also known as: 019813192185, WP2SH150, RABWP2SH150

Specifications

Volts AC: 120
Wattage: 150
Diameter: 14 in
Color: Bronze
Light Technology: HID
Volts AC: 120
Diameter: 14 in
Light Technology: HID
Wattage: 150
Color: Bronze

Customer Reviews

No reviews for this product
(0)