208/240v Bb Heater

Item #: 0397828

Cat #: 25426W

UPC: 098319730060

$ 62.54 EA
Company wide:
0 in stock
Marley; Baseboard Heater; Berko, Qmark; Electric, High Altitude; Mounting: Flushfloor; Model: 2500 Series; Voltage Rating: 240/208 V; Btu/hr Output: 1706 Btu/hr; Standard Density: 250 Wtt/ft; Wattage Rating: 500/376 Wtt; Finish: Enamel; Heating Element: Nickel Chromium With Steel Sheathing; End Cap Material: 20 Gauge Steel; Fin Material: Aluminum Alloy; Color: Navajo White; Accessories: Ta1aw Sp Thermostat, Rated 22 Amp At 120 - 277 V, Ta1tpaw Sp Thermostat, Rated 22 Amp At 120 - 277 V, Tamper Resistant Version, Ta2aw Dp Thermostat, Rated 22 Amp At 120 -277 V, Ta2tpaw Dp Thermostat, Rated 22 Amp At 120 - 277 V, Tamper Resistant Version, Hca2415/20w 240 V Load Transfer Switch, 20 Amp, Hca1215/20w 120 V Load Transfer Switch, 20 Amp, Rsa1224 120/24 V Transformer Relay, 25 Amp, Rsa2024 208/24vtransformer Relay, 25 Amp, Rsa2424 240/24 V Transformer Relay, 25 Amp, Rsa2724 277/24 V Transformer Relay, 22 Amp, Ra1w 120 V Duplex Receptacle, Dsw2w Double Pole Disconnect Switch - Rated 20 Amp At 120 - 277 V, Pr24 Single Pole Power Relay, 24 V Control Rated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Pr120 Single Pole Power Relay, 120 V Control Rated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Icaw Inside Corner, Ra1compw Duplex Receptacle Cover Only - Carton Of 10, Fs12 1 Ft Filler Section, Fs24 2 Ft Filler Section, Fs36 3 Ft Filler Section, Fs48 4 Ft Fillersection, Fsj2 2 In Joiner Strip

Overview

Marley; Baseboard Heater; Berko, Qmark; Electric, High Altitude; Mounting: Flushfloor; Model: 2500 Series; Voltage Rating: 240/208 V; Btu/hr Output: 1706 Btu/hr; Standard Density: 250 Wtt/ft; Wattage Rating: 500/376 Wtt; Finish: Enamel; Heating Element: Nickel Chromium With Steel Sheathing; End Cap Material: 20 Gauge Steel; Fin Material: Aluminum Alloy; Color: Navajo White; Accessories: Ta1aw Sp Thermostat, Rated 22 Amp At 120 - 277 V, Ta1tpaw Sp Thermostat, Rated 22 Amp At 120 - 277 V, Tamper Resistant Version, Ta2aw Dp Thermostat, Rated 22 Amp At 120 -277 V, Ta2tpaw Dp Thermostat, Rated 22 Amp At 120 - 277 V, Tamper Resistant Version, Hca2415/20w 240 V Load Transfer Switch, 20 Amp, Hca1215/20w 120 V Load Transfer Switch, 20 Amp, Rsa1224 120/24 V Transformer Relay, 25 Amp, Rsa2024 208/24vtransformer Relay, 25 Amp, Rsa2424 240/24 V Transformer Relay, 25 Amp, Rsa2724 277/24 V Transformer Relay, 22 Amp, Ra1w 120 V Duplex Receptacle, Dsw2w Double Pole Disconnect Switch - Rated 20 Amp At 120 - 277 V, Pr24 Single Pole Power Relay, 24 V Control Rated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Pr120 Single Pole Power Relay, 120 V Control Rated 30 Amp At 120 - 240 V, 23 Amp At 277 V, Icaw Inside Corner, Ra1compw Duplex Receptacle Cover Only - Carton Of 10, Fs12 1 Ft Filler Section, Fs24 2 Ft Filler Section, Fs36 3 Ft Filler Section, Fs48 4 Ft Fillersection, Fsj2 2 In Joiner Strip
Also known as: 098319730060, 25426W, QMK25426W

Specifications

Wattage: 1500, 1128
Length: 30 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 1500, 1128
Color: White
Mounting: Wall
Length: 30 in
Volts AC: 240, 208