Electric Baseboard Heater, 1000W, 120V

Item #: 0397822

Cat #: 2514W

UPC: 098319730121

$ 91.28 EA
Company wide:
0 in stock
Electric Baseboard Heater, 100 Watt @ 120 Volt, Length: 4 foot

Overview

Electric Baseboard Heater, 100 Watt @ 120 Volt, Length: 4 foot
Also known as: 098319730121, 2514W, QMK2514W

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in