Rigid Compression Coupling, 2", Malleable Iron

Item #: 0397810

Cat #: 1828

UPC: 050169018286

$ 348.17 EA
Company wide:
1 in stock
Rigid Compression Coupling, 2 Inch, Concrete Tight, Malleable Iron/Steel, For Use with Threadless Rigid/IMC Conduit

Overview

Rigid Compression Coupling, 2 Inch, Concrete Tight, Malleable Iron/Steel, For Use with Threadless Rigid/IMC Conduit

Couple two ends of unthreaded rigid/IMC conduit with RACO® compression couplings. Provide concrete-tight connections.

Also known as: 050169018286, 1828, RAC1828

Features & Benefits

  • All steel/malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Hex compression nuts assure easy wrench installation
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 2 in