APP KPBR70L225 MM3 70W HPS RBB 220V

Item #: 0397743

Cat #: KPBR70L225

UPC: 781381163088

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR70L225 MM3 70W HPS RB

Overview

APP KPBR70L225 MM3 70W HPS RB
Also known as: 781381163088, KPBR70L225, APPKPBR70L225

Specifications

Wattage: 70
Material: Aluminum
Light Technology: HID
Wattage: 70
Light Technology: HID
Material: Aluminum