Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, Ring Type

Item #: 0397742

Cat #: U4015-O

UPC: 784572139343

$ 243.76 EA
Company wide:
0 in stock
Meter Base, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, Side Wireway, UG Service, NEMA 3R, Blank Hub

Overview

Meter Base, 200 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, Side Wireway, UG Service, NEMA 3R, Blank Hub
Also known as: 784572139343, U4015-O, MLBU4015O

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R