APP KPBR70L125 MM3 70W HPS RB

Item #: 0397733

Cat #: KPBR70L125

UPC: 781381163071

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR70L125 MM3 70W HPS RB

Overview

APP KPBR70L125 MM3 70W HPS RB
Also known as: 781381163071, KPBR70L125, APPKPBR70L125

Specifications

Wattage: 70
Material: Aluminum
Light Technology: HID
Wattage: 70
Light Technology: HID
Material: Aluminum