APP KPBR70H125 MM3 70W MH RBB

Item #: 0397707

Cat #: KPBR70H125

UPC: 781381162944

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR70H125 MM3 70W MH RBB

Overview

APP KPBR70H125 MM3 70W MH RBB
Also known as: 781381162944, KPBR70H125, APPKPBR70H125

Specifications

Wattage: 70
Material: Aluminum
Light Technology: HID
Wattage: 70
Light Technology: HID
Material: Aluminum