Oxide Inhibitor - 8oz Squeeze Bottle

Item #: 0397706

Cat #: CUALGEL8OZ

UPC: 785037712668

$ 15.31 EA
Company wide:
603 in stock
Documents & Guides
Oxide Inhibitor, Cual-Gel, Includes: 8oz Squeeze Bottle

Overview

Oxide Inhibitor, Cual-Gel, Includes: 8oz Squeeze Bottle

Newest formulation designed for user & protective benefits. High quality general use non-melting, non-petroleum base compound. Specifically designed to prevent oxidation and corrosion of aluminum, copper, tin and steel. Works over a wide temperature range, sealing out moisture and air, while having little or no effect on rubber and most other insulating materials. Easiest cleanup with soap and water.5 oz. & 8 oz. squeeze bottles sold 12 per carton only.

Also known as: 785037712668, CUALGEL8OZ, PENCUALGEL8OZ, deoxy, penetrox, Green Noalox , cualaid, koolaid, deox

Specifications

Type: Inhibitor
Size: 4 oz
Type: Inhibitor
Size: 4 oz