APP KPBR50LMT 50W MT HPS BALL

Item #: 0397699

Cat #: KPBR50LMT

UPC: 781381098984

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR50LMT 50W MT HPS BALL

Overview

APP KPBR50LMT 50W MT HPS BALL
Also known as: 781381098984, KPBR50LMT, APPKPBR50LMT

Specifications

Wattage: 50
Material: Aluminum
Light Technology: HID
Wattage: 50
Light Technology: HID
Material: Aluminum