250 MCM Copper Compression Sleeve

Item #: 0397698

Cat #: CT-250

UPC: 783669122435

$ 28.16 EA
Company wide:
133 in stock
Surecrimp Copper Compression Sleeve, Conductor Size 250, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Sleeve, Conductor Size 250, Tin Plated, UL, CSA

Manufactured from high strength seamless copper tubing, Electro-Tin plated, Chamfered entry, Color coded, Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used, UL Listed and CSA Certified with ILSCO and major competitor’s compression tools, UL467 Listed 500 kcmil - 8 AWG , #8 - #2 SOL, Rated to 90˚ C

Also known as: 783669122435, CT-250, ILSCT250

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die
  • Center wire stop to ensure that conductors are fully inserted

Specifications

Material: Copper
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 250
Material: Copper
Color: Yellow
Standards: California Proposition 65
Allowable Gauge Range: 250