Patch Cord Fiber Optic MM 125 um 62.5M ST/ST

Item #: 0397685

Cat #: 62DST-M01

UPC: 078477261255

$ 9.79 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: ST/ST, Length: 3.281 ft.

Fiber Optic Cable Assembly, 62.5/125 Micron OFNR Rated, Duplex Cable ST-ST Connectors, MultiMode, 1 Meter Length

Also known as: 078477261255, 62DST-M01, LEV62DSTM01

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber