Patch Cord Fiber Optic MM 125 um 62.5M SC/ST

Item #: 0397680

Cat #: 62DCT-M01

UPC: 078477260616

$ 11.26 EA
Clearance
Price good while supplies last
Company wide:
51 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/ST, Length: 3.281 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/ST, Length: 3.281 ft.

Fiber Optic Cable Assembly, Multimode 62.5/125 Micron OFNR Rated Cable, Duplex SC-ST Connectors, 1 Meter Long

Also known as: 078477260616, 62DCT-M01, LEV62DCTM01

Specifications

Length: 1 m
Material: Fiber
Jacket: Riser
Length: 1 m
Jacket: Riser
Material: Fiber