APP KPBR150L-48 150 W HPS BALLAST A

Item #: 0397645

Cat #: KPBR150L48

UPC: 781381549127

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR150L48 150 W HPS BALL

Overview

APP KPBR150L48 150 W HPS BALL
Also known as: 781381549127, KPBR150L48, APPKPBR150L48

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID