APP KPBR150L245 MM3 150W HPS RBB 24

Item #: 0397642

Cat #: KPBR150L245

UPC: 781381162661

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR150L245 MM3 150W HPS

Overview

APP KPBR150L245 MM3 150W HPS
Also known as: 781381162661, KPBR150L245, APPKPBR150L245

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID