APP KPBR150L226 MM3 150W HPS R BB

Item #: 0397641

Cat #: KPBR150L226

UPC: 781381162531

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR150L226 MM3 150W HPS

Overview

APP KPBR150L226 MM3 150W HPS
Also known as: 781381162531, KPBR150L226, APPKPBR150L226

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID