APP KPBR150L225 MM3 150W HPS RBB 22

Item #: 0397639

Cat #: KPBR150L225

UPC: 781381162586

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR150L225 MM3 150W HPS

Overview

APP KPBR150L225 MM3 150W HPS
Also known as: 781381162586, KPBR150L225, APPKPBR150L225

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID