APP KPBR150L125 MM3 150W HPS

Item #: 0397638

Cat #: KPBR150L125

UPC: 781381162579

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPBR150L125 MM3 150W HPS

Overview

APP KPBR150L125 MM3 150W HPS
Also known as: 781381162579, KPBR150L125, APPKPBR150L125

Specifications

Wattage: 150
Light Technology: HID
Wattage: 150
Light Technology: HID