APP KPB70L225 MM3 70W HPS BB 220V 5

Item #: 0397554

Cat #: KPB70L225

UPC: 781381161794

Company wide:
0 in stock

Overview

APP KPB70L225 MM3 70W HPS BB
Also known as: 781381161794, KPB70L225, APPKPB70L225

Specifications

Wattage: 70
Material: Aluminum
Light Technology: HID
Wattage: 70
Light Technology: HID
Material: Aluminum