APP KPB70L125 MM3 70W HPS BB

Item #: 0397553

Cat #: KPB70L125

UPC: 781381161787

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB70L125 MM3 70W HPS BB

Overview

APP KPB70L125 MM3 70W HPS BB
Also known as: 781381161787, KPB70L125, APPKPB70L125

Specifications

Wattage: 70
Material: Aluminum
Light Technology: HID
Wattage: 70
Light Technology: HID
Material: Aluminum