APP KPB70H245 MM3 70W MH BST BODY 2

Item #: 0397550

Cat #: KPB70H245

UPC: 781381162241

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPB70H245 MM3 70W MH BST

Overview

APP KPB70H245 MM3 70W MH BST
Also known as: 781381162241, KPB70H245, APPKPB70H245

Specifications

Wattage: 70
Material: Aluminum
Light Technology: HID
Wattage: 70
Light Technology: HID
Material: Aluminum