Intumescent Sealant 20oz sausage tube

Item #: 0397521

Cat #: SSS120

UPC: 730573011034

$ 34.87 EA
Company wide:
0 in stock
Series SSS Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)

Overview

Series SSS Intumescent Sealant 20 Ounce Sausage 36 Cu. In. (592 ml)
Also known as: 730573011034, SSS120, STISSS120

Specifications

Color: Red
Size: 20 oz
Color: Red
Size: 20 oz