Thermostat, Dual Level Temp Controller, 208V

Item #: 0397490

Cat #: 24A05E-1

UPC: 786710004537

$ 164.21 EA
Company wide:
0 in stock
Documents & Guides
Thermostat, Dual Level Temperature Controller, 208 VAC / 60 Hz, 0.2 Amp Per Switch, A.C. Resistive: 22 Amp, 5200 Watt, 208 Volt.

Overview

Thermostat, Dual Level Temperature Controller, 208 VAC / 60 Hz, 0.2 Amp Per Switch, A.C. Resistive: 22 Amp, 5200 Watt, 208 Volt.
Also known as: 786710004537, 24A05E-1, WHI24A05E1

Specifications

Poles: 2
Color: Silver
Volts AC: 208
Wattage: 5200
Poles: 2
Volts AC: 208
Color: Silver
Wattage: 5200