50 CFM Ceiling/Wall Fan

Item #: 0397428

Cat #: 670

UPC: 026715023059

Company wide:
0 in stock
Documents & Guides
Ceiling/Wall Fan, CFM: 50, Sones: 3.5, Duct Size: 3", Color: White.

Overview

Ceiling/Wall Fan, CFM: 50, Sones: 3.5, Duct Size: 3", Color: White.
Also known as: 026715023059, 670, BRN670

Specifications

CFM: 50
Color: White
Sones: 3.500
CFM: 50
Sones: 3.500
Color: White