Broan 658 Heater/fan,broan,70 Cfm,1

Item #: 0397421

Cat #: 658

UPC: 026715023011

Company wide:
0 in stock
Documents & Guides
Broan; Heater/fan; Ic; Flow Rate: 70 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 1-3/4 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 11.9 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel Hou

Overview

Broan; Heater/fan; Ic; Flow Rate: 70 Cfm; Grille Size: 16-3/4 In X 10-5/8 In X 1-3/4 In; Housing Size: 14-1/4 In Length X 8-1/4 In Width X 5-3/4 In Height; Voltage Rating: 120 V; Current: 11.9 Amp; Material: Polymeric Grille, Metal Blower Wheel, Steel Hou
Also known as: 026715023011, 658, BRN658

Specifications

Color: White
CFM: 70
Color: White
CFM: 70